missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ CCIS™ Plan Achromatic Objective UC
Color corrected infinity optical system/plan achromat objective for crisp, flat, high-contrast images.
67.00 € - 362.00 €
Specifications
Type | Objective type: Plan achromatic |
---|---|
Connector Types | Objective mounting thread: W 4/5 in x 1/36 in. (RMS standard) |
For Use With (Equipment) | Panthera series microscopes |
Length (Metric) | Objective tube length: Infinity CCIS™ |
Product Code | Brand | Description | Magnification Power | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Magnification Power | Price | Quantity & Availability | ||||
15910571
|
Motic™
1101001705191 |
Objective NA: 0.05, WD: 7.2 mm, DIN: 45 mm | 2X |
279.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15920571
|
Motic™
1101001705201 |
Objective NA: 0.10, WD: 30.5 mm, DIN: 45 mm | 4X |
128.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15930571
|
Motic™
1101001705211 |
Objective NA: 0.25, WD: 17.4 mm, DIN: 45 mm | 10X |
67.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15940571
|
Motic™
1101001705221 |
Objective NA: 0.45, WD: 0.80 mm, DIN: 45 mm | 20X |
111.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15950571
|
Motic™
1101001705231 |
Objective NA: 0.65, WD: 0.60 mm, DIN: 45 mm | 40X |
111.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15960571
|
Motic™
1101001705241 |
Objective NA: 0.80, WD: 0.35 mm, DIN: 45 mm | 60X |
167.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15970571
|
Motic™
1101001705251 |
Objective NA: 1.25, WD: 0.16 mm, DIN: 45 mm | 100X |
173.00 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15980571
|
Motic™
1101001705261 |
Objective NA: 1.25, WD: 1.7 mm, DIN: 45 mm | 100X |
362.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
- Color corrected infinity system.
- Brilliant, flawless image quality.
- Image aberrations are corrected right to the edge of the field of view.
- Plan achromat lenses.
- Provide field flatness.
- Suitable for the following:
- Panthera U Binocular
- Panthera U Trinocular
- Panthera KU Binocular
- Panthera KU Trinocular
- Panthera C Binocular
- Panthera C Trinocular
- Panthera CC Binocular
- Panthera CC Trinocular
- Panthera DL
- Panthera L
Specifications
Objective type: Plan achromatic | |
Objective mounting thread: W 4/5 in x 1/36 in. (RMS standard) | |
Panthera series microscopes | |
Objective tube length: Infinity CCIS™ |