missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Expansion Bags
Features a single-web polyolefin film with very good clarity when filled for viewing cultures, suited for scalable expansion
90.70 € - 144.00 €
Specifications
Product Type | Cell Expansion Bag |
---|---|
Content And Storage | -20° to 40°C |
Certifications/Compliance | ANSI, AMI, ISO 11137 |
For Use With (Application) | Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications |
Includes | Reusable sampling valve |
Product Code | Brand | Capacity (Metric) | Fill Volume | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Fill Volume | Price | Quantity & Availability | ||||
17243584
|
Corning™
91-200-85 |
1 L | 381 mL |
106.00 €
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17253584
|
Corning™
91-200-86 |
3 L | 633 mL |
121.00 €
Each |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17233584
|
Corning™
91-200-84 |
500 mL | 190 mL |
90.70 €
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17263584
|
Corning™
91-200-87 |
5 L | 1252 mL |
144.00 €
Each |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Cell expansion bags are intended for the expansion and culture of non-adherent cells. The bags are made from single-web polyolefin, gas permeable film. The integrated tubing allows for functionally closed system filling, feeding, and sampling.
Features and Benefits
- Cell expansion observed with multiple cell models
- Gas permeable film
- Reusable sampling valve for in-process testing
- Tubing for sterile weld connections
- Scalable, user friendly
Specifications
Cell Expansion Bag | |
ANSI, AMI, ISO 11137 | |
Reusable sampling valve | |
Single web polyolefin gas permeable film with good clarity | |
1/Pk. | |
Each |
-20° to 40°C | |
Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications | |
Integrated | |
1/Ea. | |
Port 1- two leads with female luers and small pinch clamps, port 2 -dockable fill line with sampling valve and small pinch clamp | |
Radiation |