missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chain Tube Rack
Customize in a variety of position to suit your needs. Fisherbrand™ Chain Tube Rack can maximize bench space with up to 16 wells.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.15000kg
Description
- Modify for use in multiple applications including in water or ice baths, in phlebotomy trays, in a Duraporter™ specimen transport case or anywhere a tube rack is needed
- Maximize valuable bench space with the flexibility to hold multiple size tubes (5/15mL and 15-17mm tubes) in one configurable rack
- Open design allows exposure to water and ice baths and helps reduce identification errors
- Create different shapes and rack sizes with up to 16 wells depending on the need
- Link together multiple Chain Rack packs to accommodate larger tube rack configuration requirements
- Assorted colors for easy identification of tubes or testing
- Not autoclavable
Specifications
Chain Tube Rack | |
Not Autoclavable | |
Tubes (15 mL) | |
16 | |
94 x 27mm | |
27 mm | |
0.16 kg |
Variable | |
Assorted (Blue, Green, Yellow, Natural) | |
Polypropylene | |
16/Pk. | |
94 mm | |
17 mm |