missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Chamber Furnace LH 1200 Series with B400 Controller
Robust insulation of light refractory bricks. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.
5701.80 € - 13611.90 €
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15968330
|
Nabertherm
LH0220NBNE |
15 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928340
|
Nabertherm
LH0320NBNE |
30 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988340
|
Nabertherm
LH0620NBNE |
60 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938350
|
Nabertherm
LH1220NBNE |
120 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998350
|
Nabertherm
LH2120NBNE |
216 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Maximum Temperature: 1200 °C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- Multi-layered, fiber-free insulation of light refractory bricks and special backup insulation
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
Up to 1200°C | |
B400 |