missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Chemically Resistant ECTFE Bottle Top Adaptor
Chemically resistant ECTFE bottle top adaptor compatible with the Stuart™ range of bottle top dispensers
58.00 €
Specifications
Product Type | Adapter |
---|---|
Material | ECTFE |
For Use With (Equipment) | Pressmatic Bottle Top Dispenser |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12467762
|
Cole-Parmer™
10116-93 |
38 mm |
58.00 €
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
12487762
|
Cole-Parmer™
10116-94 |
40 mm |
58.00 €
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- For use with a variety of Stuart™ bottle top dispensers
- Chemically resistant ECTFE
- Available in 38mm or 40mm thread size
Specifications
Adapter | |
ECTFE | |
Pressmatic Bottle Top Dispenser |