missing translation for 'onlineSavingsMsg'
Learn More

Choice™ Cellulose Acetate (CA) Syringe Filters

Product Code. 17755024 Shop All Thermo Scientific Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Unit Size
17755024 0.2 μm 13 mm Pack of 100
17281772 0.2 μm 25 mm Pack of 100
17291772 0.45 μm 25 mm Pack of 100
17745034 0.45 μm 13 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17755024 Supplier Thermo Scientific Chromatography Supplier No. CH2213CA
Estimated Shipment: 27-11-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Remove interfering materials and fine particles. Use Thermo Scientific™ Choice™ Cellulose Acetate Syringe Filters for filtration of tissue culture media and sensitive biological samples.

Use Thermo Scientific™ Choice™ Syringe Filters to obtain cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Thermo Scientific™ Choice™ Cellulose Acetate (CA) Syringe Filters are a good choice for filtration of tissue culture media, and for filtration of sensitive biological samples.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Choice Cellulose Acetate Syringe Filters

For filtering of aqueous solutions or biological samples. The physically strong membrane can be used with heated liquids.

Specifications
  • Membrane: HPLC certified
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • Protein-based samples with high nonspecific binding
  • Sample analysis which require maximum recoveries
Chemical Incompatibilities
  • Acids, NaOH, dichloromethane, chloroform, ketones, DMSO, THF
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) Cellulose Acetate
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Housing Material Solvent Resistent, Low-Extractable Polypropylene
Prefilter No
Pressure Rating 90 psi
Product Line Choice
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.