missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Choice™ Nylon Syringe Filter, 250/Pk.
Use Choice Nylon Syringe Filters as the economic option for most general laboratory filtration, and for filtration of most HPLC samples.
335.18 € - 447.35 €
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | Nylon |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
17745044
|
Thermo Scientific™
CHO2213-NN-250 |
0.22 μm | 13 mm |
447.35 €
Pack of 250 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17775044
|
Thermo Scientific™
CHO2225-NN-250 |
0.22 μm | 25 mm |
381.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
17785044
|
Thermo Scientific™
CHO4513-NN-250 |
0.45 μm | 13 mm |
335.18 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
17715054
|
Thermo Scientific™
CHO4525-NN-250 |
0.45 μm | 25 mm |
335.18 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
Choice Nylon Syringe Filter Specifications- Membrane: HPLC certified nylon
- Maximum operating temperature: 100 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Mixed sample matrix of aqueous or organic dissolved analytes
- Acids >1N
- Halogenated solvents
- Proteinaceous samples with high non-specific binding affinities
Specifications
Single-use | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Syringe Filter |
Nylon | |
HPLC, SPE | |
250 Pk. | |
90 psi |