Learn More
Choice™ Nylon Syringe Filters
Use Thermo Scientific™ Choice™ Nylon Syringe Filters as the economic option for most general laboratory filtration, and for filtration of most HPLC samples.
73.45 € - 82.11 €
Specifications
Disposable | Single-use |
---|---|
Material | Nylon |
Material (Membrane) | Nylon |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Product Code | Brand | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
17795024
|
Thermo Scientific
CH2225-NN |
0.2 μm | 25 mm | No |
82.11 €
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
15909975
|
Thermo Scientific National Sci
CH4525-NN |
0.45 μm | 25 mm | No |
82.11 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17765024
|
Thermo Scientific
CH2213-NN |
0.2 μm | 13 mm | No |
73.45 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17755034
|
Thermo Scientific
CH4513-NN |
0.45 μm | 13 mm | No |
73.45 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
Thermo Scientific™ Choice™ Nylon Syringe Filters are a good option for most general laboratory filtration applications and filtration of most HPLC samples. These sryinge filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps protect delicate instruments and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Choice Nylon Syringe Filter Specifications- Membrane: HPLC certified nylon
- Maximum operating temperature: 100 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Mixed sample matrix of aqueous or organic dissolved analytes
- Acids >1N
- Halogenated solvents
- Proteinaceous samples with high non-specific binding affinities
Specifications
Single-use | |
Nylon | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
Nylon | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice |