Learn More
Choice™ PES (Polyethersulfone) Syringe Filters
Use Choice PES (Polyethersulfone) Syringe Filters for ion chromatography samples, and filtration of tissue cultures, proteins, nucleic acids, and high-temperature liquids.
Brand: Thermo Scientific CH2225-PES
Additional Details : Weight : 0.22400kg
Description
Obtain precise results in sensitive analysis of your ionic analytes. Thermo Scientific™ Choice™ PES (Polyethersulfone) Syringe Filters are a good option for ion chromatography smaples, tissue culture filtration, and filtration of proteins, nucleic acids, and high-temperature liquids.
Choice syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Performing a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect delicate instruments and prolong column life.
Choice PES Syringe Filters Specifications- Membrane: HPLC certified
- Maximum operating temperature: 100 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- IC sample preparation and analysis
- Dissolution testing
- Protein-based samples in aqueous solutions
- Concentrated acids, chloromethane, chloroform, hexane, acetone, MEK, THF, DMSO
Specifications
Choice PES Syringe Filters 0.2 μm, 25 mm, 100 Pk. | |
PES | |
0.2 μm | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
Single-use | |
PES | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice | |
25 mm |