missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Freeze Drying and Injection Vials
Ensure optimum protection of the contents against premature aging. Azpack™ Freeze Drying and Injection Vials protect content integrity and loss of effectiveness.
Brand: Azpack™ VGA-220-121U
Code : 33
Additional Details : Weight : 1.47392kg
Description
- Manufactured from FIOLAX™ neutral clear glass
- Outstanding chemical resistance, neutrality and impermeability
- Crimp neck
- Supplied without caps
Specifications
Vial | |
Clear | |
Crimp | |
20mm | |
12.6 mm |
5 mL | |
FIOLAX™ Glass | |
186/Pk. | |
22.25 mm (Neck O.D.) | |
38 mm |