missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 ec Polypropylene Column

Brand:  Macherey-Nagel™ 730015

Code : 50

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10054280

  • 144.00 € / Pack of 30
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
6 mL
1000 mg
45 μm
Solid Phase Extraction Column
Hydrophobic
500 m2/g
14%
SPE
Solid Phase Extraction
Chromabond C18 ec
Yes
60 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers