missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ CN Polypropylene SPE Column
Brand: Macherey-Nagel™ 730420
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
3 mL | |
200 mg | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |
5.5% | |
SPE | |
Solid Phase Extraction | |
Chromabond CN | |
Hydrophobic | |
500 m2/g |