missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Glass Empty SPE Column
192.00 € - 245.00 €
Specifications
Column Type | Empty |
---|---|
For Use With (Application) | Solid Phase Extraction |
Type | Empty Solid Phase Extraction Column |
Includes | Glass fiber frits, filter element |
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
10053191
|
Macherey-Nagel™
730171 |
3 mL |
245.00 €
Pack of 50 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10546531
|
Macherey-Nagel™
730172 |
6 mL |
192.00 €
Pack of 30 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
12786741
|
Macherey-Nagel™
730172 |
6 mL |
192.00 €
Pack of 50 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Specifications
Empty | |
Solid Phase Extraction | |
Empty Solid Phase Extraction Column | |
Glass fiber frits, filter element |