missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-X Polypropylene SPE MPS Column
137.00 € - 275.00 €
Specifications
Column Type | SPE MPS |
---|---|
For Use With (Application) | Solid Phase Extraction |
Particle Size | 15 μm |
Sorbent | Chromabond HR-X |
Type | SPE MPS Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12817901
|
Macherey-Nagel™
730935MPS |
1 mL | 100 mg |
137.00 €
Pack of 30 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
12897761
|
Macherey-Nagel™
730939MPS |
6 mL | 500 mg |
275.00 €
Pack of 30 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
12894501
|
Macherey-Nagel™
730931MPS |
3 mL | 200 mg |
157.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Specifications
SPE MPS | |
15 μm | |
SPE MPS Column |
Solid Phase Extraction | |
Chromabond HR-X | |
Spherical |