missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Polyethylene Frit
Assemble SPE (solid-phase extraction) columns selecting from a range of accessories. Chromabond™ Polyethylene Frits for polyethelyne columns come in a varitey of sizes.
124.00 € - 290.00 €
Specifications
For Use With (Equipment) | Polypropylene Columns |
---|---|
Type | Frit |
Material | Polyethylene |
Quantity | 250 Pack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12817921
|
Macherey-Nagel™
730475 |
150 mL |
290.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10766142
|
Macherey-Nagel™
730351 |
15 mL |
228.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10338311
|
Macherey-Nagel™
730164 |
1 mL |
124.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10072871
|
Macherey-Nagel™
730034 |
30 mL |
247.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10639581
|
Macherey-Nagel™
730162 |
3 mL |
176.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10093151
|
Macherey-Nagel™
730356 |
45 mL |
261.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10154801
|
Macherey-Nagel™
730163 |
6 mL |
216.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10418981
|
Macherey-Nagel™
730026 |
70 mL |
269.00 €
Pack of 250 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
Accessory for SPE (solid-phase extraction)For individual packing of SPE columns with ChromabondTM adsorbents
Specifications
Polypropylene Columns | |
Frit | |
Polyethylene | |
250 Pack |