missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Chromatography Column with Sintered Disc

Product Code. 15385086
Click to view available options
Pore Size:
100 to 160 μm
40 to 100 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15385086

Brand: Scientific Glass Labs™ R2/50/1/P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Borosilicate 3.3 glass construction with PTFE key. For use with chromatography.

  • Borosilicate 3.3 glass
  • PTFE Key
  • Sinter diameter: 20mm
  • Socket size: 19/26
  • Length: 500mm

Chromatography, Column, PTFE, stopcock

Specifications

Quantity Each
Diameter (Metric) Inner 20 mm
Type Sintered
Pore Size 100 to 160 μm
Length (Metric) 500 mm
Material Borosilicate Glass
Max. Temperature 400°C
Connector Types B19 Female Joint
Diameter (Metric) Outer 24 mm
Includes PTFE Key
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.