missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Chrome wire shelving extension bay, 1600mm x 915mm x 610mm
Brand: Manutan A362707
Code : Z3
Additional Details : Weight : 1.00000kg
Description
To create long runs of shelving. Adjustable, simple to assemble and easy to clean. Suitable for use in food and medical areas where a high standard of hygiene must be maintained. Supplied with shelf hooks to attach additional bays. Self assembly - No nuts and bolts required.- Four shelves
- Shelf capacity UDL: 200kg
- Dimensions (H x W x D): 1600mm x 915mm x 610mm