missing translation for 'onlineSavingsMsg'
Learn More

Manutan Chrome wire shelving extension bay, 1880mm x 1830mm x 610mm

Brand:  Manutan A362717

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12872798

  • 556.12 € / Each
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

To create long runs of shelving. Adjustable, simple to assemble and easy to clean. Suitable for use in food and medical areas where a high standard of hygiene must be maintained. Supplied with shelf hooks to attach additional bays. Self assembly - No nuts and bolts required.
  • Four shelves
  • Shelf capacity UDL: 150kg
  • Dimensions (H x W x D): 1880mm x 1830mm x 610mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers