Learn More
Macherey-Nagel™ Chromafil™ RC Regenerated Cellulose Syringe Filters
Easily and quickly purify aqueous and organic-aqueous (i.e. polar/mid-polar) solutions. Macherey-Nagel™ Chromafil™ RC Regenerated Cellulose Syringe Filters are hydrophilic membranes with very low adsorption and a binding capacity for proteins of 84μg per 25mm filter.
Brand: Macherey-Nagel™ 729031.400
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Color coded for easy identification of membrane type
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Colorless Top, Blue Bottom | |
Single-use | |
0.45 μm | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |
HPLC certified | |
80 μL | |
Regenerated Cellulose | |
Non-sterile | |
Aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions | |
Hydrophilic | |
400Pack | |
BIGbox | |
400Pack | |
5 to 100 mL |