missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cimarec™ 10M Controllers
Adjust speed from 100 to 1000rpm with this external control unit required for use with the Mobil 10 and Mobil 25 stirrers.
322.00 €
Specifications
For Use With (Equipment) | Mobil 10 and Mobil 25 Stirrer |
---|---|
Speed | 100 to 1000 rpm |
Type | Stirrer Controller |
Stirring Range | 100 RPM to 1000 RPM |
Description
Adjust speed from 100 to 1000rpm with the Thermo Scientific™ Cimarec™ 10M Controller, an external control unit that is required for use with the Mobil 10 and Mobil 25 stirrers.
- Automatic start-up for safe stirrer acceleration
Specifications
Mobil 10 and Mobil 25 Stirrer | |
100 to 1000 rpm | |
Stirrer Controller | |
100 RPM to 1000 RPM |