missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Simplify operations with the Thermo Scientific™ Cimarec™ i 20C Controller, a user-friendly, menu-driven microprocessor controller that is included with the Micro, Mini, Compact, Maxi and Telesystems Stirrers.
Features:
- Single-handed operation with straightforward turn and press adjustment wheel
- Three individual program, store and recall keys for rapid start-up
- Last used settings stored in memory
- Rocking/shake mode reverses stir bar direction for a gentle back and forth stirring motion
- Four power settings to decrease power consumption and lower heat output
Ordering Information:
Order as replacement controller only.
Specifications
Specifications
| Height (English) | 3.7 in. |
| Height (Metric) | 9.5 cm |
| Length (English) | 6.4 in. |
| Length (Metric) | 16.5 cm |
| Pause Times | 5 sec. to 60 min. |
| Rated Power | 20 w |
| Speed | 130 to 1400 rpm |
| Speed Control Accuracy | ±1 |
| Starting Times | 5 sec. to 60 min. |
| Temperature (Metric) | 0°C to 40°C @ 80% relative humidity |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?