missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Micro Stirrers

Work with these micro stirrers, which are hermetically sealed, IP68-protection class stirrers that can be submerged in water.

Brand:  Thermo Scientific™ 50088162

382.40 EUR valid until 2024-12-31
Use promo code "21909" to get your promotional price.



Code : NEW

Additional Details : Weight : 3.62870kg

 View more versions of this product

Product Code. 10384621

  • 460.00 € / Each
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Suitable for use in high humidity conditions, and can be fully submerged in water baths up to 95°C
  • Stainless-steel housing has excellent chemical resistance
  • Operating conditions are -10° to +120°C at 95%RH or 0° to 95°C submerged in water
  • Protection Class IP68 (stirrer only)
Optimal Stirring:
  • Stir speeds up to 1400rpm
  • Stir volumes up to 1L
  • Up to eight stirrers can be controlled with a single controller using the optional distributor

Ordering Information:

Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)

Includes:

100-240V units contain a cord set with various plugs.

Specifications

Specifications

130 to 1000 rpm
Stainless Steel
Square
3 w
0.6 in.
1.8 in.
1.8 in.
EU
Micro w/Standard Telemodul; 230V Euro
IP68
Stirrer
0.2 kg
1
1 L
230 V
1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm)
15 mm
48 mm
48 mm
CE
Micro w/Telemodul
-10°C to +56°C (Operating)
0.4 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.