missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer

Stir and mix volumes up to 10L with these large volume stirrers, ideal for hard-to-stir, viscous liquids.

Brand:  Thermo Scientific™ 50119112

Code : NEW

Additional Details : Weight : 1.70000kg

 View more versions of this product

Product Code. 12435771

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Stir and mix volumes of up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard-to-stir, viscous liquids. The Quick-Stop function stops the drive within three seconds, minimizing after runs and reducing the risk of breakage.

Cimarec™ Mobil 10

  • Compact, space-saving design
  • Gradual, low-shear acceleration on start-up
  • Stir speeds from 100rpm to 1000rpm
  • Operating conditions are -10°C to +56°C
  • Protection class IP66

Cimarec™ Mobil 25

  • Ideal for high temperatures up to 121°C and high pressure applications up to 2bars (29psi)
  • Can be used in autoclaves, water baths and climatic chambers
  • Perfect for use on sterilized media ensuring even heating and cooling
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Gradual, low-shear acceleration on start-up
  • Stir speeds from 100rpm to 1000rpm
  • Operating conditions are -10°C to +121°C
  • Protection Class IP68; easily cleaned with running water

Requires:

Telemodul 10 M controller (#50119120 or #500119121)

Specifications

Specifications

100 to 1000 rpm
10 L
10 w
128 mm
32 mm
Mobil 25 w/o controller; Operating temp -10° to +121°C
IP68
Stirrer
1.7 kg
Stainless Steel
Square
5 in.
1.3 in.
CE marked
Mobil 25 w/o controller
-10°C to +56°C (Operating)
3.7 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.