missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplates Series

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

Brand:  Thermo Scientific™ SP88850106

Code : NEW

Additional Details : Weight : 6.12000kg

 View more versions of this product

Product Code. 15473620

  • 544.00 € / Each


Call for latest local availability
01 885 5854
Add to basket

Description

Description

Advanced technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design 
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Specifications

Specifications

50 to 1,500rpm
26.0 x 26.0cm
230V
cCSAus, CE
7.5kg
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
AUS/CHN
Hotplates, Stirrers
400°C (Max Temperature)
Ceramic
50/60Hz
1 power cord
50 to 1,500rpm
230V 50/60Hz
400°C
Videos

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.