missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Claristep™ Filter, 0.2 μm
Make light work of a tedious task. Use Claristep™ Filter Units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600 μL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.
309.00 € - 1335.00 €
Specifications
Capacity (Metric) | 60 to 600 μL |
---|---|
Pore Size | 0.2 μm |
Content And Storage | Room Temperature |
Product Line | Claristep™ |
For Use With (Application) | HPLC (high-performance liquid chromatography) |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15564899
|
Sartorius
17C07FT---96 |
96 Pk. |
309.00 €
Pack of 96 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||||
15559714
|
Sartorius
17C07FT--480 |
480 Pk. |
1335.00 €
Pack of 480 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||||
Description
- Process samples without a vacuum source or a power supply
- Multiplexing of up to 8 samples
- Syringeless
- Suitable for low sample volumes
- Non-sterile
- Hydrophilic
- Diameter: 9.7 mm
- Membrane Filter Material: Regenerated cellulose (RC)
- Housing Material: Polypropylene (PP) Housing
Specifications
60 to 600 μL | |
Room Temperature | |
HPLC (high-performance liquid chromatography) | |
Analytical Sample Preparation, Clarification |
0.2 μm | |
Claristep™ | |
Syringeless Filter |