missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Type 2 Graduated Pipettes, Amber Graduations
Provides volumetric accuracy for your pipetting needs
82.20 € - 105.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Calibration | To Deliver |
Certifications/Compliance | DIN EN ISO 835 |
Class | AS |
Material | Soda Lime Glass |
Product Code | Brand | Volume (Metric) | Graduations | Accuracy | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Accuracy | Tolerance | Price | Quantity & Availability | ||
10765964
|
Hirschmann™
1100329 |
0.5 mL | 0.01 mL | ± 0.006 mL | ± 0.006 mL |
105.00 €
Pack of 12 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||
10521325
|
Hirschmann™
1100333 |
1 mL | 0.01 mL | ± 0.007 mL | ± 0.007 mL |
82.20 €
Pack of 12 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||
10039832
|
Hirschmann™
1100335 |
1 mL | 0.1 mL | ± 0.007 mL | ± 0.007 mL |
82.20 €
Pack of 12 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||
10465563
|
Hirschmann™
1100341 |
2 mL | 0.02 mL | ± 0.01 mL | ± 0.01 mL |
82.20 €
Pack of 12 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||
10630594
|
Hirschmann™
1100354 |
5 mL | 0.1 mL | ± 0.03 mL | ± 0.03 mL |
90.60 €
Pack of 12 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||
Description
- Acc. to DIN EN ISO 835
- Main point ring graduation
- Graduated to tip, zero in tip, type 2
- With cotton plug end starting from size 5 ml and up
- Conformity certified, with dated batch identification
Specifications
Autoclavable | |
DIN EN ISO 835 | |
Soda Lime Glass | |
Yes | |
Permanent amber graduations with silver diffusion color | |
Graduated Pipet, Type 2 |
To Deliver | |
AS | |
Non-sterile | |
Amber | |
12/Pack | |
Reusable |