missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Type 2 Graduated Pipettes, Blue Graduations
Provides volumetric accuracy for your pipetting needs
82.20 € - 105.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Calibration | To Deliver |
Certifications/Compliance | DIN EN ISO 835 |
Class | AS |
Material | Soda Lime Glass |
Product Code | Brand | Volume (Metric) | Graduations | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Accuracy | Price | Quantity & Availability | |||
10776344
|
Hirschmann™
1101329 |
0.5 mL | 0.01 mL | ± 0.006 mL |
105.00 €
Pack of 12 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
10610214
|
Hirschmann™
1101341 |
2 mL | 0.02 mL | ± 0.01 mL |
82.20 €
Pack of 12 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
10050073
|
Hirschmann™
1101342 |
2 mL | 0.1 mL | ± 0.01 mL |
82.20 €
Pack of 12 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
10395203
|
Hirschmann™
1101353 |
5 mL | 0.05 mL | ± 0.03 mL |
96.00 €
Pack of 12 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
10203673
|
Hirschmann™
1101365 |
20 mL | 0.1 mL | ± 0.1 mL |
94.20 €
Pack of 6 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
10786344
|
Hirschmann™
1101370 |
25 mL | 0.1 mL | ± 0.1 mL |
94.20 €
Pack of 6 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
Description
- Acc. to DIN EN ISO 835
- Main point ring graduation
- Graduated to tip, zero in tip, type 2
- With cotton plug end starting from size 5 ml and up
- Conformity certified, with dated batch identification
Specifications
Autoclavable | |
DIN EN ISO 835 | |
Soda Lime Glass | |
Yes | |
Blue enamel color |
To Deliver | |
AS | |
Non-sterile | |
Blue | |
Reusable |