missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Type 2 Graduated Pipettes, Blue Graduations

Provides volumetric accuracy for your pipetting needs

Brand:  Hirschmann™ 1101342

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10050073

  • 82.20 € / Pack of 12
Estimated Shipment: 03-01-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN EN ISO 835
  • Main point ring graduation
  • Graduated to tip, zero in tip, type 2
  • With cotton plug end starting from size 5 ml and up
  • Conformity certified, with dated batch identification
Specifications

Specifications

± 0.01 mL
To Deliver
AS
Non-sterile
Blue
Blue enamel color
± 0.01 mL
Graduated Pipette, type 2
Autoclavable
DIN EN ISO 835
Soda Lime Glass
Yes
0.1 mL
12/Pack
2 mL
No
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers