missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B PMP Volumetric Flask
Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
Brand: BRAND™ 36154
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Transparent PMP (Polymethylpentene) construction
- Includes polypropylene stopper
- Error limits according to class B, DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
- Height = Height without stopper
Specifications
DIN EN ISO 1042 | |
500 mL | |
258 mm | |
1 | |
±0.5 mL | |
B |
Polypropylene | |
PMP | |
±0.5 mL | |
121°C | |
Autoclavable |