missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Scale

Manufactured from polypropylene for strength and durability. VITLab™ Class B Polypropylene Graduated Cylinders with Raised Scale are designed with a hexagonal base with bottom studs to provide high stability.

Brand:  VITLAB™ 650941

Additional Details : Weight : 2.01000kg

 View more versions of this product

Product Code. 15762106

  • 42.00 € / Pack of 6
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Highly transparent
  • Raised scale and ring marks at the primary scale points, calibrated ‘In’
  • Class B tolerances according to DIN 12681 / ISO 6706
  • Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded
  • Suitable for foodstuff
Specifications

Specifications

Polypropylene
DIN 12681, ISO 6706
44 mm
±2mL
Hexagonal
Graduated Measuring Cylinder
±2 mL
Class B
2 mL
Round
315 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers