missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Low Form Graduated Beakers Class B
Click to view available options
Capacity (Metric):
100 mL
500 mL
Description
- Crystal clear
- Good chemical resistance
- Permanent graduations moulded into beaker
- Can withstand temperatures up to 170°C for short periods
- Suitable for applications with food
Specifications
Color | Crystal Clear |
Diameter (Metric) Outer | 52mm |
Capacity (Metric) | 100 mL |
Material | PMP |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 72mm |
Quantity | 12Pack |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'