missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Low Form Beaker with Blue Graduations
77.28 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
Accurately measures the volume of a liquid. Kartell™ Low Form Beaker with Blue Graduations uses horizontal marked lines to assist in measuring out various volumes of a liquid.
- Traditional beaker shape
- Low form, durable and economical alternative to glass beakers
- Ideal for general laboratory use
- Kartell™ TPX™ (PMP) material - crystal-clear visibility and excellent chemical resistance
- Autoclavable at 121°C, maximum temperature 170°C for short periods
- Graduations are clearly printed in indelible blue solvent resistant ink
- Class B
- Complies with ISO 7056-1981(E), BS 5404 Part 1
Specifications
Diameter (Metric) Outer | 71mm |
Capacity (Metric) | 250 mL |
Material | PMP |
For Use With (Application) | Suitable for foodstuff |
Height (Metric) | 95mm |
Increments | 10mL |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056-1981(E), BS 5404 Part 1 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'