missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series M Classic.Line - Drying and Heating Chamber, with Forced Convection and Advanced Program Functions
With a maximum of 300°C and various programming options, the M Series material test chambers are ideal for material and aging tests. With a high air flow, the powerful fans ensure rapid heating.
Brand: BINDER™ 9010-0202
Description
- Temperature range: +5°C above ambient temperature to +300°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Program-controlled ventilation flap
- Color LCD controller with time-segment programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
4.1 cu. ft. | |
Forced | |
115 L | |
Drying and Heating Chamber | |
Stainless Steel | |
M115-230 V | |
NEMA 5-20P | |
835 x 645 x 865 mm | |
89 kg | |
230 V | |
7 A | |
APT.Line Technology |
Stainless Steel | |
M115-230 V, Standard, Series M Classic.Line - Drying and heating chambers with forced convection and advanced program functions, 115 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +5° to 300°C | |
LCD color display | |
20 kg | |
2 std./6 max. | |
600 x 410 x 480 mm | |
196 lb. | |
230 V, 50/60 Hz, 1.6 kW, 1 Phase | |
1.6 kW | |
50/60 Hz |