Learn More
Thermo Scientific™ Click-On™ Inline Gas Filter Connectors
Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters.
101.36 € - 392.89 €
Product Code | Brand | Type | Diameter (English) Outer | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Diameter (English) Outer | Material | Price | Quantity & Availability | |||
10088952
|
Thermo Scientific™
60180-809 |
End Fitting | 0.125 in. | Brass |
198.12 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
10766334
|
Thermo Scientific™
60180-810 |
Steel End Fitting | 0.125 in. | Steel |
311.18 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
10351345
|
Thermo Scientific™
60180-811 |
End Fitting | 0.25 in. | Brass |
279.84 €
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
10340925
|
Thermo Scientific™
60180-812 |
Steel End Fitting | 0.25 in. | Steel |
392.89 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
10127844
|
Thermo Scientific™
60180-834 |
Wall Mounting Clamp | N/A | N/A |
101.36 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
10117844
|
Thermo Scientific™
60180-813 |
Double Ended Connector to Connect Filter to Indicator | N/A | N/A |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
N/A | |||
Description
Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters. The end fittings remain installed during filter replacement, thereby reducing the cost of clean gas.
- Incorporates needle valves that close lines and prevent contamination
- End fittings measure 0.125in. (0.3cm) or 0.25in. (0.6cm)
- Reusable
Specifications
Click-On Inline Filter |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.