Learn More
Nickel Electro™ Clifton™ Digital Thermostirrer Water Bath with Clear Plastic Tank and Stainless Steel Shelf
Get maximum observation of samples, water circulation, and temperature stability with the stirred water bath. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment, this Clifton™ Digital Thermostirrer Water Bath with Clear Plastic Tank and Stainless Steel Shelf includes “anti-bacterial technology” and other unique features as demanded by many clinical and laboratory environments.
Brand: Nickel Electro™ NE4-22D/CT
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Stirred Clifton water bath designed for immersion of flasks, bottles, racks in a highly stable temperature environment
- Digital PID temperature control
- Sturdy clear co-polyester BPA free tank allows observation of samples
- Thermostirrer controls and painted surfaces feature “anti-bacterial technology”
- When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
- Every unit undergoes a factory 2 point calibration procedure
Specifications
Digital Water Bath | |
5°C to 90°C | |
NE4-22 D/CT | |
3 Years | |
290 x 385 x 200 mm | |
385 mm | |
200 mm | |
9 kg | |
1250 W |
22 L | |
Digital LED | |
±0.01°C | |
325 x 530 x 345 mm | |
530 mm | |
345 mm | |
290 mm | |
230 V | |
50/60 Hz |