missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Hot Plate, Ambient +10°C to 320°C, Aluminum
Shape: Rectangle; Size: 27 x 12 in.; Max. Sample Load: 8 kg
Brand: Nickel Electro™ HP1-3
Code : 03
Additional Details : Weight : 0.10000kg
Description
- Solid aluminum top plate with excellent thermal properties
- Choice of three sizes
- Hob overlaps base ensuring spillages do not seep into controls
- Easily converted into a sand bath with accessory kit for direct immersion of samples
- Maximum surface temperature 320°C, thermostatic control
- Indication of heating and 'Hot' warning light
Specifications
LED | |
Hot Plate | |
230 V | |
Aluminum | |
Ambient +10° to 320°C | |
200 mm | |
690 mm | |
230 V, 2400 W |
8 kg | |
3 Years | |
Rectangle | |
27 x 12 in. | |
305 mm | |
22 kg | |
2400 W |