Learn More
Thermo Scientific™ Closures with Prefitted Septa for 13mm Crimp/Snap-Ring LoVials™
Thermo Scientific™ National Closures with Prefitted Septa are available in easy-to-apply Kim-Snap or standard aluminum variety to suit your application needs.
Brand: Thermo Scientific™ C4015-4A
Code : 17
Additional Details : Weight : 0.01000kg
Description
Thermo Scientific™ National Closures with Prefitted Septa are available in easy-to-apply Kim-Snap or standard aluminum variety to suit your application needs.
- Kim-Snap™ closures provide a tight seal without the need of a crimper
- National Scientific aluminum crimp closures provide a secure, leak-resistant seal
- Aluminum seals must be applied with a crimping tool
Specifications
C4015-4A | |
PTFE, Silicone | |
Red PTFE/White Silicone | |
13 mm |