missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Cohesive Slot Sampler
Includes scrapers to push the non flowing powder into the sample slots. Sampling Systems™ Cohesive Slot Sampler is specially adapted from the popular Slot Sampler.
895.00 € - 1335.00 €
Specifications
Product Type | Sampler |
---|---|
Material | Stainless Steel (316L) |
Includes | 3 Sampling Slots |
Diameter (Metric) | 25 mm |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15839311
|
Sampling Systems™
2210A-1000 |
190 mL | 1000 mm |
1140.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
15849311
|
Sampling Systems™
2210A-1500 |
300 mL | 1500 mm |
1335.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
15859311
|
Sampling Systems™
2210A-600 |
110 mL | 600 mm |
895.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
Description
- Manufactured in 316L Stainless Steel
- Multilevel (composite samples)
- Suitable for sticky, cohesive powders
- Fully welded to give a hygienic, GMP correct sampler
Specifications
Sampler | |
Stainless Steel (316L) | |
3 Sampling Slots | |
25 mm |