missing translation for 'onlineSavingsMsg'
Learn More

IDEXX Water Colisure for 100 mL Sample

IDEXX Water Colisure for simultaneous detection and quantification of coliforms and E.coli in 100 mL water samples.

Brand:  IDEXX Water 98-13159-00

Additional Details : Weight : 0.11200kg

 View more versions of this product

Product Code. 15931170

  • POA / 20 tests
Estimated Shipment: 15-12-2022
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Distinct magenta color means there's no mistaking a positive result
  • The Colisure Test also suppresses high levels of noncoliforms, including Aeromonas
  • Distinct magenta color is easy to see
  • Ease of use simplifies training
  • Unit-dosed packaging eliminates media preparation
  • Quality Control (QC) procedure can be done in 15 minutes
  • Less than 1 minute of hands-on time
  • Detects coliforms and E. coli simultaneously in 24 hours or less
  • No confirmations needed
  • No glassware cleaning or colony counting
  • Definitive results at 24 hours; can be read up to 48 hours
  • Identifies E. coli specifically, eliminating unneeded public notification due to non-target organisms
  • Suppresses up to 2 million heterotrophs per 100 mL
  • Eliminates the subjective interpretation found in traditional methods
  • Detects a single viable coliform or E. coli per sample
  • Minimizes evening and weekend work
  • Up to 12-month shelf life at room temperature
  • The Colisure Test can be used for presence/absence (P/A) or quantification testing
Specifications

Specifications

Tan
Water sampling
Plastic Blister Pack
100 mL
Defined Substrate Technology
0.25 kg
Powder
IDEXX Quanti-Trays, Vessels, Sealer Plus
20/Pk.
Store at 2 to 30°C, away from light
24 hours with 48 hour read window
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers