missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU6 Mini Horizontal Gel Electrophoresis Unit
For use with HU6 Mini Horizontal Gel Electrophoresis Unit
65.85 €
Specifications
For Use With (Equipment) | HU6 Mini Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Product Code | Brand | Volume (Metric) Sample | Width (Metric) Teeth | No. of Wells | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Sample | Width (Metric) Teeth | No. of Wells | Thickness (Metric) | Price | Quantity & Availability | ||
10707131
|
Fisherbrand™
|
15 μL | 2.2 mm | 16 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10090471
|
Fisherbrand™
|
22 μL | 2.5 mm | 12 | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10738261
|
Fisherbrand™
|
17 μL | 2.5 mm | 12 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10050061
|
Fisherbrand™
|
30 μL | 4.5 mm | 8 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11465739
|
Fisherbrand™
|
11 μL | 2.5 mm | 12 | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10264091
|
Fisherbrand™
|
20 μL | 4.5 mm | 8 | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12395498
|
Fisherbrand™
|
20 μL | 2.2 mm | 16 | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Color coded
- Height adjustable
- Offer complete control over loading volume
- Well depth to maximum 32-sample throughput
Specifications
HU6 Mini Horizontal Gel Electrophoresis Unit | |
Comb |