missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for OmniPAGE Mini Vertical Gel Electrophoresis Unit, 1.5mm Thick
For use in preparatory electrophoresis and high-throughput screening.
20.45 € - 20.95 €
Specifications
For Use With (Equipment) | OmniPAGE Mini Vertical Gel Electrophoresis Unit |
---|---|
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1.5 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
11887583
|
Fisherbrand™
|
12 | 60 μL |
20.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11817593
|
Fisherbrand™
|
1 Prep, 1 Marker | 1000 μL |
20.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11867593
|
Fisherbrand™
|
12 | 50 μL |
20.95 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11817603
|
Fisherbrand™
|
16 | 40 μL |
20.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11867603
|
Fisherbrand™
|
20 | 30 μL |
20.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11817613
|
Fisherbrand™
|
5 | 140 μL |
20.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11867613
|
Fisherbrand™
|
88 | 80 μL |
20.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11817623
|
Fisherbrand™
|
9 | 70 μL |
20.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
Description
- Accessory for use with OmniPAGE mini vertical gel electrophoresis unit
- Recommended for maximising sample volume
- 8-sample and 16-sample combs are Multichannel pipettor compatible
Specifications
OmniPAGE Mini Vertical Gel Electrophoresis Unit | |
Comb | |
1 Each | |
1.5 mm |