missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Compact Balance

The perfect economical portable balance, ideal when cost matters and dependable results are essential. Fisherbrand™ Compact Balance offers capacities of 200g to 5kg and readability of 0.1g or 1g for use classroom and educational settings.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.63000kg

 View more versions of this product

Product Code. 15315103

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 01 885 5854  for assistance.
View alternative products »


Description

Description

  • Sleek, low profile design
  • Large, high contrast LCD
  • Energy saving auto shut-off feature
  • Two-button keypad
  • Storage made easy with a stackable design
  • Integrated load cell lock
  • Overload and under-load indicators
  • Digital calibration from keypad
  • Low battery indicator
  • Three AA batteries (included) or optional a. c. adapter
  • Two year warranty
Specifications

Specifications

500g
Compact Balance
200mm
LCD
Weighing
200 x 140 x 40mm
0.1mg
140mm
120mm
External
0.1 g
3 sec.
3 AA Batteries (included) or optional AC adapter
200mm
0.1mg
Videos
Documents
View accessory products