missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Compact Digital Waving Rotator

Achieve maximum sample mixing efficiency with the adjustablewave orbit digital display rotator.

Specifications

Load Bearing Capacity (Metric) 5 kg
Speed Control Accuracy ±5 rpm at 100 rpm
Tilt Angle 0° to 13°
Speed Range 8 to 100 rpm
Electrical Requirements 100/240 V, 50/60 Hz
View More Specs

Description

Description

Achieve maximum sample mixing efficiency with the adjustable Thermo Scientific™ Compact Digital Waving Rotator.

Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth waving motion.
  • Digital Speed Control: 8 to100rpm
  • Easy to adjust tilt angle: 0° to 13°
  • Timer Range: Continuous or 1 min. to 99 hr., 59 min.
Includes:
Dimpled mat (tray, silicone pad, two securing bands).

Warranty: 2 years
Specifications

Specifications

5 kg
0° to 13°
100/240 V, 50/60 Hz
4°C to 60°C
11 lb.
39.2°F to 140°F
Silicone
276 mm
150 mm
320 mm
10.87 in.
8.16 lb.
Feedback Control PID
Digital
2 Years
±5 rpm at 100 rpm
8 to 100 rpm
100/240 V
Rotator
CE
50/60 Hz
10.87 in.
5.91 in.
12.6 in.
10.87 in.
276 mm
3.7 kg
Compact Digital Waving Rotator
1 min. to 99:59 hr., Continuous
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.