missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE, Compact Jerry Can (Electroconductive) with Threaded Connector

Catalog Number 16329541
81.52 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.


Click to view available options
Capacity (Metric):
5 L
10 L
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: For use in explosion-proof areas; Closure Material: HDPE; Color: Black

  • HDPE, black, anti-static
  • For use in explosion-proof areas
  • For dispensing and storing combustible and highly flammable liquids
  • With or without threaded connector 3/4 in.
  • Due to its narrow width, the canister requires very little room
Capacity (English) 2.6 gal.
Product Type Jerrican
Closure Color Black
Closure Material HDPE
Description Canister
Capacity (Metric) 10 L
Dimensions (L x W) 335 x 125 mm
Dimensions (L x W x H) 335 x 125 x 335 mm
Material Anti-static HDPE
Disposable No
For Use With (Application) For Use in Explosion-Proof Areas
Graduations Liter
Height (English) 13.19 in.
Height (Metric) 335 mm
Length (English) 13.19 in.
Length (Metric) 335 mm
No. per Pack 1
Width (English) 4.92 in.
Width (Metric) 125 mm
Color Black
For Use With (Equipment) StopCock PA
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'