missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Compact Tube Furnace
Equipped with a standard working tube of C 530 ceramic and two fibre plugs. Nebertherm™ Compact Tube Furnace includes Controller B 410.
4314.60 € - 7466.40 €
Product Code | Brand | Temperature (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
15446592
|
Nabertherm™
R-471B2AN |
1200°C Max. | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15466742
|
Nabertherm™
R-321B3AN |
1300°C Max. | 120 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15476742
|
Nabertherm™
R-321B2AN |
1200°C Max. | 120 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15486602
|
Nabertherm™
R-471B3AN |
1300°C Max. | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Compact tube furnaces with integrated control systems can be used universally for many processes.- Excellent price - performance ratio.
- Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation).
- Temperature, max. 1,200°C or 1,300°C
- Single-zoned design as standard with controller B 410
- Five programs and four freely programmable ramps, controller C 450 with 10 freely adjustable programs and 20 segments, or controller P480 with 50 freely adjustable programs and 40 segments for three-zone operation.
- Three-zoned design available on models >250mm with optional P480 controller
- Outer tube diameter of 50 to 170mm, heated length from 250 to 1,000mm
- Dual shell housing made of sheets of textured stainless steel
- Insulation made of non-classified fibre material
Specifications
B410 |