missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Compound Microscope OBL
The flexible laboratory assistant with infinity optical system and fixed, pre-centred Koehler illumination.
POA - 1224.00 €
Specifications
Lighting Type | 3 W LED |
---|---|
Magnification Power | 4X, 10X, 40X, 100X |
Voltage | 230 V |
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
17399521
|
Kern Sohn
OBL 137 |
Trinocular |
1224.00 €
Each |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
17389521
|
Kern Sohn
OBL 127 |
Binocular |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- The OBL series stands out through its infinity optical unit and is therefore ideally suited for all demanding transmitted illumination applications. The robust and ergonomic stand base guarantees safe and comfortable working
- Strong and continuously dimmable 3 W-LED illumination
- The fixed, pre-centred and focusable 1.25 Abbe condenser with aperture diaphragm and field diaphragm gives you a simplified Koehler illumination, without having to move the centre.
- The large mechanical stage and its specimen holder holds up to two samples at the same time and is quick and easy to focus using a coaxial coarse and fine focusing knob on both sides.
- A large selection of eyepieces, objectives and colour filters as well as a darkfield condenser, a simple polarising unit, different phase contrast kits through to HBO and LED fluorescence units are available to you as accessories
- A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery.
- Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, oncology, entomology, Veterinary, water analysis, breweries
- Applications/Samples: Translucent, thin, low-contrast, challenging samples (e.g. living mammal cells, bacteria, tissue)
Specifications
3 W LED | |
4X, 10X, 40X, 100X | |
230 V |