missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Concentrator Plus Rotors
Designed with the customer in mind to deliver an ergonomic, intuitive and durable solution that fits comfortably right on your lab bench
Brand: Eppendorf™ 5490047001
Code : 99
Additional Details : Weight : 0.94500kg
Description
- Advanced heating technology provides best treatment for your sample which assures quick, efficient and gentle vacuum concentration of DNA/RNA, nucleotides, proteins and other liquid or wet samples. Our new coated lid provides superior chemical resistance against aggressive acids and organic solvents (e.g. TFA, DMSO).
- The Concentrator plus is available with three configurations to meet the customers' lab specific needs:
- Basic Concentrator for connecting to an existing vacuum pump
- Complete system with an integrated solvent-resistant, maintenance and oil-free PTFE pump, and condensation trap
- Complete system with vacuum port adds extra capability. It allows for using the integrated vacuum pump separately – without having to disconnect it from the system
- Choice of 3 operation modes (vacufuge, centrifuge, and desiccator) for a variety of application needs
- Choice of three application modes (aqueous, alcohol or high vapor pressure) to correspond with sample solvent—reduction of processing time up to 20%
- Choice of 4 heating levels (ambient, 30C, 45°C, 60°C) allows safe and efficient concentration of various samples
- Brake function can optionally be turned off for use with delicate samples
Specifications
Rotor F-35-6-30 | |
6 x 15/50mL | |
29.5mm |
Concentrator Plus Rotor | |
123mm | |
Concentrator Plus |