missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Presaturated Nonwoven Wipes
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
16.00 € - 875.00 €
Product Code | Brand | Dimensions (L x W) | Material | Saturation Solution | Packaging Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Material | Saturation Solution | Packaging Quantity | Price | Quantity & Availability | ||
17244513
|
Contec™
PS-850-BPR |
20.3 x 20.3 cm (8 x 8 in.) | Polypropylene | 70% IPA, 30% DI Water | 50 Pk.; 50 Pk./Cs |
685.00 €
Pack of 2500 |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17234523
|
Contec™
PSC20002-BPR |
28 x 23 cm (11 x 9 in.) | Polyester Cellulose | 70% IPA, 30% DI Water | 24 Pk.; 50 Pk./Cs |
815.00 €
Pack of 1200 |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17254523
|
Contec™
PSC20006-BPR |
28 x 23 cm (11 x 9 in.) | Polyester Cellulose | 70% IPA, 30% DI Water | 50 Pk.; 28 Pk./Cs |
740.00 €
Pack of 1400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17204533
|
Contec™
PSPP0039-BPR |
28 x 23 cm (11 x 9 in.) | Polypropylene | 70% IPA, 30% DI Water | 50 Pk.; 24 Pk./Cs |
875.00 €
Pack of 1200 |
Estimated Shipment: 07-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17214533
|
Contec™
PSPP0043-BPR |
28 x 23 cm (11 x 9 in.) | Polypropylene | 70% IPA, 30% DI Water | 50 Pk.; 40 Pk./Cs |
855.00 €
Pack of 2000 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15823424
|
Contec™
PSPP0039 |
11 x 9 in. (28 x 23 cm) | Polypropylene | 70% IPA/ 30% DI Water | 1800 Wipes/cs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15755533
|
Contec™
PSPP0043 |
11 x 9 in. (28 x 23 cm) | Polypropylene | 70% IPA/ 30% DI Water | 50 Wipes/Bag |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11952435
|
Contec™
PS-850 |
8 x 8 in. (20.3 x 20.3 cm) | Polypropylene | 70% IPA/ 30% DI Water | 50 Wipes/Bag |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12817163
|
Contec™
PSC20002 |
11 x 9 in. (28 x 23 cm) | Polyester Cellulose | 70% IPA/ 30% DI Water | 24 Wipes/Bag |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15626996
|
Contec™
PS-850 |
8 x 8 in. (20.3 x 20.3 cm) | Polypropylene | 70% IPA/ 30% DI Water | 50 Wipes/Bag |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11962435
|
Contec™
PSC20006 |
11 x 9 in. (28 x 23 cm) | Polyester Cellulose | 70% IPA/ 30% DI Water | 50 Wipes/Bag |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17254513
|
Contec™
PS-850E-BPR |
20.3 x 20.3 cm (8 x 8 in.) | 70% IPA, 30% DI Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Specifications
PROSAT™ Pre-saturated Wipes | |
Non-sterile |