Learn More
Contec™ QuickConnect™ Mop Handles and Hooks
Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
Brand: Contec™ 2644
188.00 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.QuickConnect Mop Handles
- Use with full Contec™ line of mopping systems
- Autoclavable
- Telescoping lengths: 16 in. (41cm) extends to 30" (76cm); 50" (127cm) handle extends to 92" (234cm); 69 in. (175cm) extends to 10.8 ft. (3.3m)
- Fixed lengths: 16 in. (41cm); 60 in. (152cm)
- For hard to reach ceilings and walls, a 16' (4.9m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
- QuickConnect handle hook, available to fit 0.9" (2cm) and 1" (2.5cm) handles
- Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills
Specifications
2 Piece Extendable Handle | |
Non-sterile | |
VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames | |
Stainless Steel |
16 to 30 in. | |
Autoclavable | |
Cleaning in Critical Environments |