missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickTask™ Flat Mops

Choose a mop system with a variety of options. The Contec™ QuickTask™ Flat Mops are ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates. All QuickTask™ hardware is fully autoclavable.

Brand:  Contec™ TASK0200

Code : NEW

Additional Details : Weight : 0.29700kg

 View more versions of this product

Product Code. 11962425

Quantity Price
1 15.32 € / Pack of 4
12 13.09 € / Pack of 4
In stock, ready to ship: 1

Please to purchase this item. Need a web account? Register with us today!



Description

Description

Choose a mop system with a variety of options. The Contec™ QuickTask™ Flat Mops are ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates. All QuickTask™ hardware is fully autoclavable.

  •  The QuickTask system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
  • Each mop head is compatible with a wide range of chemicals and disinfectants including quats and hypochlorite solutions
  • Quickly and easily slips into QuickTask mop head covers
  • All QuickTask hardware is fully autoclavable
  • Durable, lightweight folding frames in stainless steel for use with all QuickConnect handles or blue polypropylene handle for use with 60 in. stainless steel QuickConnect handle and 69 in. extendable fiberglass handle
 
Polyester Knit Mop Covers (19033707 and 19033708)
  • Lightweight, single-use mop covers made of sorbent multi-layer knitted polyester
  • Optimized for use on smooth surfaces; apply solutions evenly while removing contaminants
  • Supplied cleanroom laundered for more critical environments
  • Available sterile and nonsterile
     
Looped Microfiber Mop Covers (19168799)
  • Highest sorbency of QuickTask mop covers
  • Small loop microfiber construction provides exceptional performance in removing liquids, soil, residues and other contaminants from most surfaces
  • Exceptional sorbency and mop-to-dry performance on wet surfaces
  • Ideal for polymeric flooring
 
Knitted looped polyester mop heads (19168800)
  • Cleanest and most durable QuickTask mop cover
  • Medium length loops conform to almost any shape
  • Ideal for cleaning cove bases, ceiling and wall joints easier than with standard flat mops
  • Supplied cleanroom laundered for critical environments
 
Microfiber face and foam core mop heads (19200010 and 19200011)
  • Unique microfiber face with foam core construction ensures excellent floor contact, sorbency and superior surface cleaning
  • Ribbed microfiber allows for exceptional cleaning, solution application and mop-to-dry performance
 
Specifications

Specifications

White
Ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates
Pockets
5 in.
Polyester
QuickTask™ Flat Mop Cover
16 x 5 in.
QuickTask™ mopping system
16 in.
Autoclavable
Non-sterile
Videos
SDS
Documents
Certificates